Shop All Wheelchairs
Fitnessfirst
Transport Wheelchair-Burgundy
Mfr # FI340169
Zoro # G504149158
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fitnessfirst
- MFR # FI340169
- Zoro # G504149158
- UPC # 661541533022
- Country of Origin China
- Category Wheelchairs
Description
The LT-1000HB Transport Wheelchair by Karman is a lightweight, foldable transport wheelchair that features hand brakes for the companion, a fold-down backrest and a lightweight aluminum frame. The rear wheels are 12.5" polyurethane tires providing a smooth ride both indoors and out. Features Padded full-length armrests, 8" front casters, High-grade flame retardant, breathable nylon upholstery. Weighs only 23 lbs. and has a max weight capacity of 250 lbs. Frame Color: Burgundy. Seat width: 19"Dimensions: Length: 28 Height: 40 Width:2:219
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UVP 34-0010-01 replacement light bulb lamp (34-0010-01 UVP)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019346)
- LOCK TECHNOLOGY SHOCKIT CROWS FOOT SET MET 12 PC (LT1930)
- MAXTEC Ear Clip Sensor, 100cm, Mfr.No.ES-3222-12 (R135B04)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- Fitnessfirst Wheelchairs