Total Chair & Wheel Chair Cushion ; Brown
Mfr # FI1528461
Zoro # G004004872
Product Information
- Brand Fitnessfirst
- MFR # FI1528461
- Zoro # G004004872
- UPC # 780997304441
- Country of Origin China
- Category Picnic Tables
Description
Total Chair Cushion by CareActive are an excellent way to add comfort to any chair or wheelchair, effectively turning them into one giant pillow. These complete, one piece, luxury polyfill cushion not only covers the bottom, back, sides, and armrests of whatever seat they're in, but the attractive colors add style as well. The Total Chair Cushions are ideal for reducing body pressure, stimulating circulation, reducing numbness, soreness, and discomfort, as well as reducing heat build-up by increasing air circulation. The soft and resilient polyfill ensures that the Cushions will last for many years to come.
Features- Built to Last
- Soft, Resilient Filling
- Breathable Fabric
- Reduces Pressure
- Comes in Variety of Colors
- Use On Multiple Styles of Chairs
- Color: Brown
- Thickness: 3 in.
- Dimension: 38 x 42 x 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Kentucky Round Table (159-31)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 22" (55-918-011501-00)
- CLASSIC ACCESSORIES Veranda Standard Brazilian Hammock and S (55-916-011501-00)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- POWERPLAY Trademark Commerce 4 Deck Automatic Card Shuffler (PO16675)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- VESTIL Rectangle Top Picnic Table 30x96 Bl (PT-MX-3096-BL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- Fitnessfirst Outdoor Tables