Shop All Fishing Supplies
Fitec
FITEC 11860 GS1000 Super Spreader Cast Net 6'x3/8" Mesh Clear Lead 1 lb wt
Mfr # 11860
Zoro # G303708587
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fitec
- MFR # 11860
- Zoro # G303708587
- UPC # 1734111860
- Country of Origin China
- Category Fishing Supplies
Description
This GS-1000 Super Spreader Cast net is made of clear monofilament resin netting and has superior strength with real lead weights and a six panel design, 0. 38 in. square mesh and 90 lbs. test braille line. The included throwing aid (with nets under 8 ft. ) and Komfort Kuff offer increased throwing accuracy. It has a stronger net with a more secure closure on retrieval and includes a high floating 26 ft. Long braided polyethylene hand line.
Features- Color - Clear
- Size - 6 ft.
- Dimension - 9. 5 x 6. 5 x 6. 75 in.
- Item Weight - 8. 05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- DEWALT Blower Attachment (DWOAS7BL)
- STENS Walker 5705-3 Medium-Lift Blade 355-024 (355-024)
- STENS Starter Rope #4 Solid Braid; 146-911 100' (146-911)
- FITEC FITEC 10145 RS750 Super Spreader Cast Net 4.5'x3/8" Mesh Clear 3/4 lb wt (10145)
- FITEC FITEC 10150 RS750 Super Spreader Cast Net 5'x3/8" Mesh Clear 3/4 lb wt (10150)
- FITEC FITEC 10843 EZ1000 EZ Throw Super Spreader Cast Net 4'x3/8" Mesh Clear 3/4 lb wt (10843)
- FITEC RS750 Super Spreader Cast Net 5'x3/8 in. Mesh Clear 3/4 lb wt (FI130308)
- PLANO Edge Professional 3600 Standard Stowaway (PLASE360)
- TACO METALS 15' Heavy Duty Silver/Silver Telescoping Outrigger (OT-0542VEL15-HD)
- RAPALA X-Rap® Magnum Stick 17 - Mullet (XRMAGST17MU)
- Fitec Fishing Supplies