FITEC 11760 GS1000 Ultra Spreader Cast Net 6'x5/8" Mesh Clear w/Tape Lead 1 lb wt
Mfr # 11760
Zoro # G003708504
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fitec
- MFR # 11760
- Zoro # G003708504
- UPC # 1734111760
- Country of Origin China
- Category Fishing Supplies
Description
This GS-1000 Super Spreader Cast net with 3525 Insoluble Tape is made of clear monofilament resin netting and is designed for deep water targets. The netting has superior strength with real lead weights and a six panel design. The tape is attached to the outside edge of the net and acts as an air foil to keep the net open longer. The bullseye design helps secure fish and the included throwing aid (with nets under 8 ft. ) and Komfort Kuff offer increased throwing accuracy. A high floating 50 ft. Long braided polyethylene hand line is included, 5/8 in. square mesh and 90 lbs. test braille line.
Features- Color - Clear
- Size - 6 ft.
- Dimension - 10. 75 x 10. 75 x 11. 75 in.
- Item Weight - 8. 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Foam Pro 2 + (81678)
- CHAMPION POWER EQUIPMENT 3-Inch Portable Chipper-Shredder with Collection Bag, 338cc Engine (201353)
- EMSCO GROUP 20ft Choppers Heavy-Duty Hammer-In Edging, Corner and T Connectors Included, Black (2020-1)
- AFTERMARKET PTO Quick Release Pin Assembly (CLO70-0126)
- FITEC FITEC 10145 RS750 Super Spreader Cast Net 4.5'x3/8" Mesh Clear 3/4 lb wt (10145)
- FITEC FITEC 10150 RS750 Super Spreader Cast Net 5'x3/8" Mesh Clear 3/4 lb wt (10150)
- FITEC RS750 Super Spreader Cast Net 5'x3/8 in. Mesh Clear 3/4 lb wt (FI130308)
- FITEC FITEC 10843 EZ1000 EZ Throw Super Spreader Cast Net 4'x3/8" Mesh Clear 3/4 lb wt (10843)
- ARBO SPACE 5/8in Rigging Retriever (58RR5)
- TH MARINE Rod Tamer-12, #RT-14-DP (RT-14-DP)
- MATE SERIES Plastic Rod & Cup Holder 30 Degree Open W/ (P2030W)
- Fitec Fishing Supplies