FITEC 10812 SS1000 Super Spreader Cast Net 12'x3/8" Mesh Clear 1 lb wt
Mfr # 10812
Zoro # G903708529
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fitec
- MFR # 10812
- Zoro # G903708529
- UPC # 1734110812
- Country of Origin China
- Category Fishing Supplies
Description
This SS-1000 Super Spreader Cast net is made of clear monofilament netting for durability and lasting use. The bullseye design helps secure fish and the included throwing aid (with nets under 8 ft. ) and Komfort Kuff offer increased accuracy. This fishing cast net sinks faster into the water and provides a tight bottom seal so fish can't escape once inside. It also has a stronger net with a more secure closure on retrieval. A high floating 26 ft. Long braided polyethylene handline, 0. 38 in. square mesh, 1 lbs. plastic coated steel weights and 90 lbs. test braille line.
Features- Color - Clear
- Size - 12 ft.
- Dimension - 10. 75 x 10. 75 x 11. 75 in.
- Item Weight - 16. 50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Silver (TS-35)
- OREGON Lawn Mower Blade, 20-1/2", Replaces Hustler (92-213)
- CLASSIC ACCESSORIES Ravenna XL Round Table/Chair Set Cover, Grey, 110"x110" (55-778-055101-EC)
- OREGON Mower Blade (96-372)
- FITEC FITEC 10150 RS750 Super Spreader Cast Net 5'x3/8" Mesh Clear 3/4 lb wt (10150)
- FITEC RS750 Super Spreader Cast Net 5'x3/8 in. Mesh Clear 3/4 lb wt (FI130308)
- FITEC FITEC 10843 EZ1000 EZ Throw Super Spreader Cast Net 4'x3/8" Mesh Clear 3/4 lb wt (10843)
- FITEC FITEC 10145 RS750 Super Spreader Cast Net 4.5'x3/8" Mesh Clear 3/4 lb wt (10145)
- ROBLINE Waxed Tackle Yarn - 0.5mm x 40M - White (TYN-05WSP)
- HASTINGS HOME Hastings Home Christmas Tree Storage Bag, Green (154259ZGU)
- SOLSTICE Solstice 31600 Outdoorsman 1200 6 Person Fishing Boat (31600)
- Fitec Fishing Supplies