Shop All Fishing Supplies
Fitec
FITEC 10560 GS1500 Ultra Spreader Cast Net 6'x3/8" Mesh Clear Lead 1.5 lb wt
Mfr # 10560
Zoro # G103708770
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fitec
- MFR # 10560
- Zoro # G103708770
- UPC # 1734110560
- Country of Origin China
- Category Fishing Supplies
Description
This GS-1500 Super Spreader Cast net series are designed to generate their maximum true spread potential. Made of clear monofilament resin netting with a six panel design allows for maximum spread with less springback. Actual 1. 5 pounds of real lead weights provides lightning fast sink rates with extra secure bottom seal. Includes throwing aid (with nets under 8 ft. ), Komfort Kuff and high floating 30 ft. Long braided polyethylene handline, 0. 38 in. square mesh and 100 lbs. test braille line.
Features- Color - Clear
- Size - 6 ft.
- Dimension - 10. 75 x 10. 75 x 11. 75 in.
- Item Weight - 10. 75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM DRAMM 1"-dia. 480 Aluminum Waterbreaker® Nozzle (480AL)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400623)
- SCOTTS Shear Shrubber (LSS020S)
- RAIN BIRD Spray Head for Shrubs, 9-3/8 In. H (1806AP)
- FITEC FITEC 10843 EZ1000 EZ Throw Super Spreader Cast Net 4'x3/8" Mesh Clear 3/4 lb wt (10843)
- FITEC RS750 Super Spreader Cast Net 5'x3/8 in. Mesh Clear 3/4 lb wt (FI130308)
- FITEC FITEC 10150 RS750 Super Spreader Cast Net 5'x3/8" Mesh Clear 3/4 lb wt (10150)
- FITEC FITEC 10145 RS750 Super Spreader Cast Net 4.5'x3/8" Mesh Clear 3/4 lb wt (10145)
- GARMIN ELECTRONICS 100268901 9 in. Echomap UHD2 94SV U.S. Coastal Touchscreen Chartplotter (GAR _100268901)
- KOOVA Wall Mount Offshore Fishing Rod Holders & Reel Storage (KV-Rod-Offshore5)
- ADAMSBUILT FISHING Adamsbuilt TW4FRCP-GRN Tailwater Fly Rod Case With Pouch - 4 Piece (TW4FRCP-GRN)
- Fitec Fishing Supplies