Shop All Snips
Fiskars
Utility Snip, 10-9/16" Overall Length
Mfr # 710300-1002
Zoro # G2047180
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Blade Material Stainless Steel
- Features Optimized Blade Shape
- Handle Style Offset
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 2 1/2 in |
Details
Blade Material | Stainless Steel |
Features | Optimized Blade Shape |
Handle Style | Offset |
Application | Multipurpose |
Handle Material | Plastic |
Tip Shape | Rounded |
Cutting Edge | Serrated |
Item | Utility Snip |
Handle Design | Ergonomic |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Primary Application | Multipurpose |
Handle Color | Black |
Includes Wire Stripping Notch | No |
Non-Sparking | Yes |
Spring Assist Handle | Yes |
Pivot Type | Rivet |
Insulated | No |
Material Application | Canvas, Heavy Carpet, Pins in Material, Roofing, Rubber |
Hand Orientation | Ambidextrous |
Cutting Edge Type | Serrated |
Description
Utility Snip, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Serrated, Features Optimized Blade Shape, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Wide, BS, 48x7" (CC841B-01)
- GREENLEE Punch - Rd 50.8Mm (35160)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- WESTWARD Snap Ring Pliers, 1 pcs., 90 deg. (33HD65)
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- FISKARS Hand Seamer, Straight, Standard Cushion (710660-1001)
- FISKARS Aviation Snip Straight (710600-1001)
- FISKARS Aviation Snip Right (710610-1001)
- FISKARS CURVED SNIPS 8"" (710300-1001)
- LENOX Hand Notcher, 30 Degrees V-Notch, 9 1/4 in, Stainless Steel (N2)
- Fiskars Snips