Shop All Utility Knives
Fiskars
Utility Knife, Fixed 7 1/2 in L
Mfr # 770010-1001
Zoro # G1013401
product price: $13.65
/ea
Sold in multiples of 18 for $245.70
$245.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Blade Operation Fixed
- Overall Width 1 1/2 in
- Number of Blades Included 1
- Overall Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 770010-1001
- Zoro # G1013401
- UPC # 611618600089
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 7 1/2 in |
Blade Projection Length | 1 3/16 in |
Description
Utility Knife, Blade Change Method Hinge, Blade Projection Length 1 3/16 in, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 7-1/4" Mild Steel Cutting Blade, 20mm Arbor (185BLADEST)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 1/4 in L (SZ-12)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- STANLEY 22 oz. Antivibe Framing Hammer, Milled Face, 16 in L Steel Handle (51-167)
- FISKARS Utility Cutter (96137097)
- STANLEY Safety Knife Rounded Safety Blade, 6 1/2 in L (STHT10193)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 1/2 in L (QBA-375)
- DETECTAPRO Knive, Fish Safety, Metal Detectable, Retractable Safety Blade (MDBC02)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (DWHT10038)
- Fiskars Knives, Cutters & Snips