Shop All Scissors
This Product is Discontinued
Fiskars
Titanium Softgrip Scissors, 8" (Discontinued)
Mfr # 01-005413
Zoro # G6285995
This Product is Discontinued
Key Features
- Overall Length 8"
- Color Gray
- Tip Shape Pointed
- Length 8"
- Material Titanium-Bonded Stainless Steel with Non-Stick Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | 8" |
Length of Cut | 3.1" |
Details
Color | Gray |
Tip Shape | Pointed |
Item | Titanium Softgrip Scissors,8" |
Material | Titanium-Bonded Stainless Steel with Non-Stick Coating |
Left/Right Hand | For Right Hand Use |
Handle Type | Offset |
Primary Application | General Purpose |
Description
Titanium Softgrip Scissors,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.