Shop All Snips
This Product is Discontinued
Fiskars
Thread Clip Snip, 7-1/4InL, Orange, Ambidex (Discontinued)
Mfr # 140160-1008
Zoro # G0338305
This Product is Discontinued
Key Features
- Overall Length 7 1/4 in
- Blade Material Stainless Steel
- Handle Style Straight
- Features Spring Action
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 1/4 in |
Length of Cut | 3/4 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Features | Spring Action |
Application | Multipurpose |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Thread Clip Snip |
Handle Design | Ring and Enlarged Bow |
Left/Right Hand | Ambidextrous |
Handle Color | Orange |
Primary Application | Fabric and Thread |
Adjustable | No |
Spring Assist Handle | Yes |
Hand Orientation | Ambidextrous |
Insulated | No |
Material Application | Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl |
Non-Sparking | Yes |
Cutting Edge Type | Straight |
Includes Wire Stripping Notch | No |
Description
With the Fiskars Thread Clip Snip, you can easily cut fabric and thread. The spring action handle makes it easy to get through tough materials. Ideal for cutting paper, cardboard, light line, fabric and other materials, this snip is small enough to fit in your hand comfortably. With a single ring handle design and orange color, it is ideal for left or right handed users. It has a 3/4 in. length of cut with a knife blade made of stainless steel. A single ring handles allows you to hold the tool more firmly when cutting through tough material. This Thread Clip Snip will be the ideal addition to your sewing kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.