Shop All Shears, Pruners & Loppers
This Product is Discontinued
Fiskars
Telescoping Power-Lever Hedge Shear (Discontinued)
Mfr # 91696935J
Zoro # G3056602
This Product is Discontinued
Key Features
- Handle Material Steel
- Blade Material Steel
- Overall Length 33 in
- Features Extendable Handles Make High and Hard-to-Reach Cuts Easy, Gator-Blade(R) Serrated Blades Grip Branches and Stems for Clean Cuts, Low-Friction Blade Coating Glides Through Wood and Sap While Resisting Rust, Non-Slip Grips Enhance Comfort and Provide Excellent Control, Patented Self-Sharpening Design Keeps Blades Performing at Their Best, Shock-Absorbing Bumpers Help Reduce Jarring Vibrations at the End of the Cut
- Blade Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiskars
- MFR # 91696935J
- Zoro # G3056602
- UPC # 046561191696
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 33 in |
Blade Length | 10 in |
Blade Size | 10 in |
Details
Handle Material | Steel |
Blade Material | Steel |
Features | Extendable Handles Make High and Hard-to-Reach Cuts Easy, Gator-Blade(R) Serrated Blades Grip Branches and Stems for Clean Cuts, Low-Friction Blade Coating Glides Through Wood and Sap While Resisting Rust, Non-Slip Grips Enhance Comfort and Provide Excellent Control, Patented Self-Sharpening Design Keeps Blades Performing at Their Best, Shock-Absorbing Bumpers Help Reduce Jarring Vibrations at the End of the Cut |
Item | Telescoping Handle Hedge Shears |
Blade Type | Serrated |
Handle Color | Black |
Lock Type | Tight-locks hold tool secure at desired length |
Grip Material | Plastic |
Includes Cushioned Grip | Yes |
Description
Telescoping Handle Hedge Shears, Blade Length 10 in, Blade Material Steel, Blade Type Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.