Shop All Paper Cutters
Fiskars
SureCut Paper Trimmer, 8 Sheets, 9" Cut Length, Plastic Base, 8.88 x 14.38
Mfr # 154460-1014
Zoro # G402694699
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 9"
- Blade Material Titanium
- Length 14.38"
- Width 8.88"
- Weight 0.76 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 154460-1014
- Zoro # G402694699
- UPC # 20335035591
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 9" |
Length | 14.38" |
Width | 8.88" |
Details
Blade Material | Titanium |
Weight | 0.76 lbs |
Capacity | 8 |
Description
Compact and lightweight, ideal for trimming photos, coupons and office paper. SureCut cut-line indicator allows you to quickly and easily align paper. Titanium-coated blade for extra lasting sharpness. Precision-printed scale and grid to accurately align your project before cutting. Swing-out arm increases measurements to 14 1/4". Patented TripleTrack blades interlock with cutting rail for straighter cuts. Ergonomic high-profile carriage makes it easy to grip when cutting. Safe and easy blade removal (requires no tools). Integrated paper clamp and smudge guard allows you to hold paper while cutting without making fingerprint marks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- MARKAL Industrial Marker, Fine Tip, Black Color Family, Ink (96023)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- WESTCOTT Paper Trimmers, 12" Personal Trimmer Narrow Body - 10 Sheets (16879)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- X-ACTO Guillotine Trimmer, Wood, 15" (26315)
- Fiskars Paper Cutters