Shop All Lawn Mowers
Fiskars
StaySharp Max Reel Mower, 18"
Mfr # 362050-1002
Zoro # G2955552
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 18 in
- Product Type Reel Mower
- Power Source Manual
- Cutting Height Adjustment Four-Point
- Discharge Location Front, Rear, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 362050-1002
- Zoro # G2955552
- UPC # 046561062057
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 18 in |
Cutting Height Adjustment | Four-Point |
Details
Item | Reel Mower |
Product Type | Reel Mower |
Power Source | Manual |
Discharge Location | Front, Rear, Side |
Deck Material | Aluminum |
Description
Reel Mower, Product Type Reel Mower, Cutting Width 18 in, Discharge Location Front, Rear, Side, Power Source Manual, Cutting Height Adjustment Four-Point, Deck Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS Natural Gas to Propane Conversion Kit (OPT-LPCKIT)
- DEWALT 0.080 in x 225 ft Trimmer Line (DWO1DT802)
- KOHLER Control Assy (1123953)
- JAMESON Telescoping Measuring Pole, up to 25 Feet (TP-125N)
- FISKARS StaySharp 3620501001 Reel Lawn Mower, 18 in W Cutting, Reel Blade (362050-1002/1)
- EARTHWISE 1816-18EW 18-Inch 5-Blade Push Reel Lawn Mower (1816-18EW)
- SUN JOE Electric Lawn Mower, 17" (MJ403E)
- CUB CADET Pawl Replace Kit (75308159)
- SENIX SENIX 13 Amp 15-Inch Electric Dethatcher and Scarifier with Collection Bag (SCE13-M)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- SCOTTS Outdoor Power Tools 62016S 20-Volt 16-Inch Cordless Electric Mower (62016S)
- Fiskars Lawn Mowers & Accessories