Shop All Garden Hoes
This Product is Discontinued
Fiskars
Stand-Up Weed Remover, 39 in. Handle L (Discontinued)
Mfr # 339950
Zoro # G4036621
This Product is Discontinued
Key Features
- Blade Length 4 in
- Blade Material Stainless Steel
- Handle Type Offset
- Handle Material Plastic
- Handle Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 339950
- Zoro # G4036621
- UPC # 046561139957
- Country of Origin Poland
- Category Garden Hoes
Dimensions
Blade Length | 4 in |
Handle Length | 39 in |
Details
Item | Stand-Up Weed Remover |
Blade Material | Stainless Steel |
Handle Type | Offset |
Handle Material | Plastic |
Features | 4-Serrated Claws, Improved Ergonomics, Lifetime Warranty, Redesigned Foot Platform and Lightweight Aluminum Shaft |
Product Type | Stand-Up Weed Remover |
Description
The Fiskars 339950 Stand-Up Weed Remover is the perfect tool for removing weeds from your garden. It has a handle length of 39 in. and stainless steel blade. This stand-up weed remover features an offset handle, which means you can remove weeds without having to bend over. The 4 in. blade allows you to get deep into the soil, making it easier to pull out stubborn roots and weeds. The stainless steel construction makes this garden hoe durable enough for tough jobs like clearing away brush and debris on your property. The Fiskars Stand Up Weed Remover is just what you need to keep your garden free of pesky weeds.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.