Shop All Utility Knives
Fiskars
Snap-Off Knife, Rubber 6 1/2 in L
Mfr # 770220-1001
Zoro # G1015422
product price: $16.99
/ea
Sold in multiples of 18 for $305.82
$305.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 25 mm
- Handle Material Rubber
- Includes CarbonMax(TM) Snap-Off Utility Blade
- Handle Color Orange
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 770220-1001
- Zoro # G1015422
- UPC # 611618600157
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 25 mm |
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Description
Snap-Off Knife, Blade Change Method Front Load, Blade Material Carbon Steel, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 25 mm, For Blade Type Snap-Off, Grip Type Rubberized, Handle Color Orange, Handle Material Rubber, Includes CarbonMax(TM) Snap-Off Utility Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- DRILLCO 3"-8, Pipe Taps (290A364)
- HOLEX HSS-E Through Hole Machine Tap, 4-40 Tap Thread Size, TiN Coated (133375 4-40)
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J07521M)
- OLFA Safety Knife, Self-Retracting, Safety Blade, Stainless steel (SK-14)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-300XC-20)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- DEXTER RUSSELL Flat Black Blade Flat, 9" L (71150)
- AMERICAN LINE RAZOR BLD .009"" X1.5 100PK (66-0089-DISP)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- OLFA Snap-Off Utility Knife Snap-Off, 11 in L (XL-2)
- Fiskars Utility Knives