Shop All Utility Knives
Fiskars
Snap-Off Knife, Rubber 6 1/2 in L
Mfr # 770210-1001
Zoro # G1013532
product price: $14.15
/ea
Sold in multiples of 18 for $254.70
$254.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 18 mm
- Overall Width 1 1/2 in
- NSF Certified No
- Standards ISO 8442-5
- Features Integrated Segment Snapper Snaps and Automatically Captures Used Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 770210-1001
- Zoro # G1013532
- UPC # 611618600140
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Width | 18 mm |
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Description
Snap-Off Knife, Blade Change Method Front Load, Blade Material Carbon Steel, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 18 mm, For Blade Type Snap-Off, Grip Type Rubberized, Handle Color Orange, Handle Material Rubber, Includes CarbonMax(TM) Snap-Off Utility Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FLAT FILE 17-3/8"" (21-295)
- KRAFT TOOL Pool Trowel, BS, 14-5/8" Shank, 16x5" (CF742BPF)
- MECHANIX WEAR Tool Apron, Tool Apron, Black, Nylon, 2 Pockets (MWA-05)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- FISKARS Utility Cutter (96137097)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- DEWALT Clipped Knife, Nylon Handle, 6 (DXTT-2-201)
- STANLEY Stanley 10-179 High Visibility Retractable Blade Utility Knife (10-179)
- SLICE Utility Knife Utility, 6 in L (10560)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- Fiskars Knives, Cutters & Snips