Shop All Utility Knives
Fiskars
Snap-Off 18mm Knife Blades 5
Mfr # 771040-1001
Zoro # G1014652
Sold in multiples of 36 for $426.60
$426.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiskars
- MFR # 771040-1001
- Zoro # G1014652
- UPC # 611618600386
- Country of Origin China
- Category Utility Knives
Details
Item | Snap-Off 18mm Knife Blades 5 |
Description
Snap-Off 18mm Knife Blades 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1312PGD)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- SLICE Box Cutter, Auto-Retract, 7/10"Wx6-7/10"Lx3-2/5"H, GYGN (SLI10503)
- HOLEX Box Cutter with Zinc Die-Cast Handle, Blade Width: 9mm, Overall Length: 130mm (845037 130)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- KLEVER Durable Safety Cutter, Magnesium 7 in L (PLS-302XC-35)
- RED DEVIL Scrapers Handy Cutte (3221)
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- Fiskars Utility Knives