Shop All Shear Accessories
This Product is Discontinued
Fiskars
Shears, RH, Overall 6" L, Ergonomic Handle (Discontinued)
Mfr # 170610-1002
Zoro # G6672841
This Product is Discontinued
Key Features
- Primary Application Carpet and Heavy Fabric
- Left/Right Hand Right Hand
- Handle Style Ergonomic
- Overall Length 6 in
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 170610-1002
- Zoro # G6672841
- UPC # 020335047488
- Country of Origin Taiwan, Province of China
- Category Shear Accessories
Dimensions
Overall Length | 6 in |
Length of Cut | 2 in |
Details
Primary Application | Carpet and Heavy Fabric |
Item | Shears |
Left/Right Hand | Right Hand |
Handle Style | Ergonomic |
Blade Material | Stainless Steel |
Handle Color | Orange; White |
Adjustable | No |
Application | Carpet Cutting |
Cutting Edge | Smooth |
Handle Design | Curved and Enlarged Bow |
Handle Material | Plastic |
Tip Shape | Pointed |
Hand Orientation | Right-Hand |
Material Application | Carpet and Heavy Fabric |
Cutting Edge Type | Smooth |
Description
When you are cutting through thick carpet and heavy fabric, these Fiskars Shears are the ideal tool for the job. They have a curved and enlarged bow handle that is designed to fit your hand comfortably. The shear has an overall length of 6 in., which makes it easy to manoeuvre around your work area. This right handed shear is made of stainless steel blades with a smooth cutting edge. It also has an ergonomic orange/white handle that fits comfortably in your hand. These Fiskars Shears are designed for comfort and ease of use, making them the perfect tool for all your cutting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.