Shop All Shear Accessories
This Product is Discontinued
Fiskars
Shears, RH, Overall 10" L, Ergonomic Handle (Discontinued)
Mfr # 171010-1001
Zoro # G6670750
This Product is Discontinued
Key Features
- Primary Application Carpet and Heavy Fabric
- Left/Right Hand Right Hand
- Handle Style Offset
- Overall Length 10 in
- Length of Cut 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 171010-1001
- Zoro # G6670750
- UPC # 020335047495
- Country of Origin China
- Category Shear Accessories
Dimensions
Overall Length | 10 in |
Length of Cut | 4 in |
Details
Primary Application | Carpet and Heavy Fabric |
Item | Shears |
Left/Right Hand | Right Hand |
Handle Style | Offset |
Blade Material | Stainless Steel |
Handle Color | Orange |
Handle Design | Ring and Enlarged Bow |
Application | Multipurpose |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Smooth |
Adjustable | Yes |
Non-Sparking | Yes |
Cutting Edge Type | Straight |
Material Application | Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl |
Insulated | No |
Pivot Type | Screw |
Spring Assist Handle | No |
Hand Orientation | Right-Hand |
Includes Wire Stripping Notch | No |
Description
If you work with fabrics, the Fiskars 171010-1001 Shears are the ideal tool for cutting through tough material. They feature a curved and enlarged bow that gives you greater control when working. The ergonomic handle is designed to fit comfortably in your hand. The orange/white handle color makes it easy to spot these shears in your toolbox or drawer. Made of stainless steel, the blades can cut through tough fabric like carpet and heavy fabric with ease. With a 4 in length of cut, these shears allow you to make precise cuts without much effort on your part. If you work with fabrics regularly, then this pair of Fiskars Shears will be an asset for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.