Shop All Scissors
Fiskars
Shears, 9 in., SS, Cooking
Mfr # 510011-1005
Zoro # G1855169
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Blade Material Stainless Steel
- Handle Style Ergonomic
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 in |
Length of Cut | 4 in |
Details
Blade Material | Stainless Steel |
Handle Style | Ergonomic |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Shears |
Features | Blades Separate for Quick, Dishwasher Safe, Easy Cleaning, Sheath and Easy-Open Lock offer Safe Storage and Protect Blades from Damage, Soft grip Touchpoints Enhance Comfort and Control |
Handle Design | Spring Action |
Adjustable | No |
Handle Color | Black; Gray |
Primary Application | Cooking |
Left/Right Hand | Right Hand |
Standards | Tested and Certified by NSF, The Public Health and Safety Company |
Application | Multipurpose |
Material Application | Bone and Trimming Fat, Fish, Meat, Poultry |
Includes Wire Stripping Notch | Yes |
Hand Orientation | Right-Hand |
Spring Assist Handle | Yes |
Cutting Edge Type | Serrated |
Description
Shears, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Serrated, Features Blades Separate for Quick, Dishwasher Safe, Easy Cleaning, Sheath and Easy-Open Lock offer Safe Storage and Protect Blades from Damage, Soft grip Touchpoints Enhance Comfort and Control, Hand Orientation Right-Hand, Handle Color Black; Gray, Handle Design Spring Action, Handle Material Plastic, Handle Style Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- UNIVERSAL Shredder Lubricant Sheets, 5.5" x 2.8", PK24 (RS-SLS-02)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- FISKARS 5 Microtip Scissors (194810-1014)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- FISKARS Stainless Steel Scissors 1 pc (1067268)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- Fiskars Scissors