Shop All Scissors
Fiskars
Scissors, Student, Antm, 7"Ast
Mfr # 1294587097J
Zoro # G7710138
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Features Precision-Tip Blades Offer Improved Cutting Precision, Larger Finger Loop and an Ergonomic Thumb Loop Provide Comfort and Control, Right-Handed and Left-Handed Users
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7" |
Length | Blade: 2-3/4" |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Item | Student Scissor |
Features | Precision-Tip Blades Offer Improved Cutting Precision, Larger Finger Loop and an Ergonomic Thumb Loop Provide Comfort and Control, Right-Handed and Left-Handed Users |
Handle Color | Assorted |
Description
Scissors,Student,Antm,7 In.Ast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (15313)
- PYRAMID Swipe Card, Blue/White, PK50 (41304)
- FRED SILVER Elevator Inspection Certificate Frame (CF-1)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- FISKARS Scissors, Bent, 8", Orange (FSK1945101045)
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- FISKARS Easy Action Titanium No. 8 Scissors (1069772)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- SLICE Scissors, 5-31/64" Overall Length (10598)
- Fiskars Scissors