Shop All Scissors
Fiskars
Scissors, Perform, Bent, 8"
Mfr # 01004250J
Zoro # G7706312
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Bent
- Handle Material Plastic
- Features Hardened, Stainless Steel Blades Deliver Superb Cutting Performance, Bent Handles Offer Better Control and Increased Efficiency while Cutting on Flat Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Blade: 3-1/2" |
Details
Blade Material | Stainless Steel |
Handle Style | Bent |
Handle Material | Plastic |
Item | Contoured Everyday Scissor |
Features | Hardened, Stainless Steel Blades Deliver Superb Cutting Performance, Bent Handles Offer Better Control and Increased Efficiency while Cutting on Flat Surfaces |
Primary Application | All-Purpose Scissors Cut Papers, Boxes and More |
Handle Color | Silver |
Description
Scissors,Perform,Bent,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- LEXMARK Ms725 Svc Maint Kit, Fuser Hr Fuser Asm (41X2242)
- SQUARE Register, Touchscreen Display, Gray (A-SKU-0665)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- FISKARS 51 MP GDN Scissors (356922-1009)
- FISKARS SCISSOR SERATED SS 7"" (94717097)
- FISKARS All-purpose Scissors, Recycled, 8", 2/PK, BK PK (FSK1508101002)
- FISKARS SCISSORS BENT RH 9"" (194410-1008)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- FISKARS 5 Microtip Scissors (194810-1014)
- KLEIN TOOLS Straight Trimmer, Fully Rounded Tips, 6-Inch (106F)
- Fiskars Scissors