Shop All Scissors
Fiskars
Scissors, 8", Straight, Blue
Mfr # 142490-1005
Zoro # G4426059
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Blue
- Blade Material Stainless Steel
- Handle Style Straight, Left/Right
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Height | 3.5" |
Width | 3.9" |
Cutting Length | 3.5" |
Details
Color | Blue |
Blade Material | Stainless Steel |
Handle Style | Straight, Left/Right |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Pointed Tip |
Item | Scissors |
Features | Contoured Handle For Comfort |
Handle Color | Blue |
Primary Application | Home/Office |
Handle Type | Straight |
Left/Right Hand | For Left or Right Hand Use |
Application | General Purpose |
Description
Scissors,8 In.,Straight,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- UNIVERSAL ONE Paper Clip, Wire, Jumbo Size, PK250 (UNV95000)
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- AMPAD Perforated Writing Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 14 Sheets, 12PK (20-233)
- FISKARS Scissors, 10-1/4" Overall Length (710140-1002)
- FISKARS Stainless Steel Garden Scissors 356922-1009 (356922-1014)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- FISKARS Pointed-Tip Kids Scissors Classpack, 5", Assorted Colors, PK12 (95037197)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- ACME UNITED SHEARS, ULTRA, 7in (10259)
- Fiskars Scissors