Shop All Scissors
This Product is Discontinued
Fiskars
Scissors, 8", Offset, Gray (Discontinued)
Mfr # 01-004250J
Zoro # G4426138
This Product is Discontinued
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Bent, Left/Right, Offset
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Stainless Steel |
Handle Style | Bent, Left/Right, Offset |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Pointed Tip |
Item | Scissors |
Features | Contoured Handle For Comfort |
Handle Color | Gray |
Primary Application | Home/Office |
Left/Right Hand | For Left or Right Hand Use |
Application | General Purpose |
Handle Type | Offset |
Description
Scissors,8 In.,Offset,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.