Shop All Scissors
Fiskars
Scissors, 8 In L, Orange/Gray, Ambidextrous
Mfr # 142440-1002
Zoro # G0338296
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Blade Material Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 4 in |
Length | 8" |
Cutting Length | 3.62" |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Material Steel, Cutting Edge Type Straight, Features Soft Grip, Hand Orientation Ambidextrous, Handle Color Orange, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- OLFA Industrial, Industrial Shears, 5 In. L (SCS-1)
- PENDAFLEX Hanging File Folders, Pink, PK25 (PFX415215PIN)
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- FISKARS Fiskars Softouch Scissors, 5 in. Length, 1-3/4 in. Cut (1905001001)
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- FISKARS SCISSOR KIDS 5""BLUNT (94307097)
- WESTCOTT Multipurpose, Scissors, Straight, 7 In. L (14648)
- Fiskars Scissors