Shop All Scissors
This Product is Discontinued
Fiskars
Scissors, 6"L, Gray/Orange, Ambidextrous (Discontinued)
Mfr # 190500-1006
Zoro # G0338217
This Product is Discontinued
Key Features
- Overall Length 6 in
- Blade Material Stainless Steel
- Handle Style Straight
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Length of Cut | 2 in |
Details
Blade Material | Stainless Steel |
Handle Style | Straight |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Knife |
Item | Scissors |
Primary Application | Multipurpose |
Handle Design | Ring and Enlarged Bow |
Application | Multipurpose |
Features | Spring Action |
Handle Color | Orange |
Left/Right Hand | Ambidextrous |
Adjustable | No |
Insulated | No |
Material Application | Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl |
Hand Orientation | Ambidextrous |
Spring Assist Handle | Yes |
Includes Wire Stripping Notch | No |
Cutting Edge Type | Straight |
Non-Sparking | Yes |
Pivot Type | Screw |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Spring Action, Hand Orientation Ambidextrous, Handle Color Orange, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.