Shop All Utility Knife Blades
This Product is Discontinued
Fiskars
Rotary Cutter, 60mm, Ergo Soft Grip (Discontinued)
Mfr # 197940-1002
Zoro # G1125765
This Product is Discontinued
Key Features
- Overall Length 7 1/4 in
- Overall Width 2 3/4 in
- Features Blade Trigger Works With Your Hand For Safety, One Size Fits All, Quick Change Blade
- Handle Material Plastic
- Blade Material Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 197940-1002
- Zoro # G1125765
- UPC # 078484097946
- Country of Origin Viet Nam
- Category Utility Knife Blades
Dimensions
Overall Length | 7 1/4 in |
Overall Width | 2 3/4 in |
Handle Length | 5 3/4 in |
Blade Diameter | 2 1/2 in |
Details
Features | Blade Trigger Works With Your Hand For Safety, One Size Fits All, Quick Change Blade |
Handle Material | Plastic |
Blade Material | Tungsten |
Handle Type | Ergonomic Soft Grip |
Application | Industrial |
Item | Rotary Cutter |
Number of Blades Included | 1 |
Overall Thickness | 3/4 in |
Blade Change | Remove Side Screw to Release |
Blade Change Method | Screw |
Handle Style | Ergonomic Soft Grip |
Type | Industrial |
Replaceable Blade | Yes |
Handle Color | Black |
Material Application | Film, Paper, Plastic |
Blade Edge Type | Straight |
Description
Rotary Cutter, Application Industrial, Blade Change Method Screw, Blade Diameter 2 1/2 in, Blade Edge Type Straight, Blade Material Tungsten, Handle Color Black, Handle Length 5 3/4 in, Handle Material Plastic, Handle Style Ergonomic Soft Grip, Material Application Film, Paper, Plastic, Number of Blades Included 1, Overall Length 7 1/4 in, Overall Thickness 3/4 in, Overall Width 2 3/4 in, Replaceable Blade Yes, Type Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.