Shop All Paper Cutters
Fiskars
Recycled Bypass Trimmer, 10 Sheets, 12" Cut Length, 21.3 x 12.3
Mfr # 154520-1002
Zoro # G102694692
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Blade Material Steel
- Capacity 10
- Width 21.3"
- Weight 3.17 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 154520-1002
- Zoro # G102694692
- UPC # 20335035652
- Country of Origin China
- Category Paper Cutters
Dimensions
Cutting Length | 12" |
Width | 21.3" |
Length | 12.3" |
Details
Blade Material | Steel |
Capacity | 10 |
Weight | 3.17 lbs |
Description
Great for fliers, handouts, invitations and other heavy materials. Trimmer base is made from 100% recycled post-consumer resin. Self-sharpening blades never need replacing. Precision printed scale and grid allow user to accurately align projects prior to cutting. Integrated paper clamp allows you to hold your paper in place while keeping your fingers from touching your project and potentially smudging it. Rubberized feet protect work surface and maintain stability. Blade locks down for safe transportation and storage after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Ballpoint Pen, Blue, Med, PK24 (12225)
- DYMO Label, Lw, 2-1/4"" X4"", 6 X300 Pk (DYM2050765)
- BLOEM TERRAPOT PRCRN 20"" (TR20908)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- MARTIN YALE Smart Crease, Semi-Automatic (CR828)
- IDEAL Paper Cutter Knite Kit, Upper And Lower (IDEAC0663CH)
- WESTCOTT Paper Trimmers, 12" Carbo Titanium Wide Trimmer - 10 - Sheets (16719)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 18" Cut Length, Wood Base, 18.5 x 18 (W18)
- Fiskars Paper Cutters