Shop All Lawn Mowers
Fiskars
Push Lawn Cutter
Mfr # 362080-1001
Zoro # G510824612
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 17 in
- Handle Type Fixed
- Front Wheel Width 2 1/4 in
- Rear Wheel Width 1 1/2 in
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 362080-1001
- Zoro # G510824612
- UPC # 046561162085
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 17 in |
Front Wheel Width | 2 1/4 in |
Rear Wheel Width | 1 1/2 in |
Tool Width | 25 1/2 in |
Front Wheel Diameter | 15 1/2 in |
Rear Wheel Diameter | 9 1/3 in |
Tool Length | 5 1/2 in |
Cutting Height Adjustment | Single-Point |
Tool Height | 22 1/4 in |
Details
Item | Reel Mower |
Handle Type | Fixed |
Standards | None |
Tool Weight | 35.8 oz |
Tool Series | StaySharp |
Power Source | Manual |
Discharge Location | Rear |
Deck Material | Steel |
Product Type | Reel Mower |
Description
Reel Mower, Tool Height 22 1/4 in, Tool Series StaySharp, Front Wheel Diameter 15 1/2 in, Front Wheel Width 2 1/4 in, Handle Type Fixed, Rear Wheel Diameter 9 1/3 in, Rear Wheel Width 1 1/2 in, Product Type Reel Mower, Standards None, Cutting Width 17 in, Discharge Location Rear, Recommended Yard Size - Minimum Not Applicable, Tool Length 5 1/2 in, Tool Weight 35.8 oz, Tool Width 25 1/2 in, Power Source Manual, Cutting Height Adjustment Single-Point, Deck Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Spider Away, #95022 (95022)
- MTD Carburetor Assembly (BS-498298)
- SOLO Solo Carrying Handle (4073725)
- LOCKEY USA Lockey Heavy Duty Gate Stop Kit (GSHD-90 KIT)
- FISKARS StaySharp Max Reel Mower, 18" (362050-1002)
- FISKARS StaySharp 3620501001 Reel Lawn Mower, 18 in W Cutting, Reel Blade (362050-1002/1)
- EGO Walk Behind Mower, Self-Propelled, 5Ah (LM2102SP)
- AFTERMARKET 1948-52 8N Tractor Throttle Control Arm Assembly Fits Ford Fuel System 8N-9805-A (ENL80-0034)
- AFTERMARKET 17121-52030 Fuel Pump Fits Bobcat Skid Steer Loader Models 753 & 763 (FSG60-0029)
- AFTERMARKET 14494 Repair Kit Roller Chain Asa50 (RCC50-0078)
- AFTERMARKET 19000-46199 Swing Cylinder Seal Kit Fits Takeuchi TB025 (HYI40-0793)
- Fiskars Lawn Mowers & Accessories