Shop All Shears, Pruners & Loppers
Fiskars
Pruning Saw, Folding, 7 in., Steel
Mfr # 390680-1004
Zoro # G0350528
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Blade Material Steel
- Overall Length 9 in
- Type Folding
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 390680-1004
- Zoro # G0350528
- UPC # 046561190682
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9 in |
Blade Length | 7 in |
Length | 10 in |
Blade Size | 7 in |
Description
Pruning Saw, Blade Length 7 in, Blade Material Steel, Foldable Yes, Frame Material Steel, Handle Color Black, Orange, Handle Material Plastic, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Seat-Hi Back Blk (757-05241)
- LINK HANDLES Handle Lopper Shear Wood 30 In (66428)
- STENS Hi-Lift Blade Fits Gravely 025124 03253900 09081200 315-792 (315-792)
- STENS Choke Cable For Cub Cadet 946-04121 290-631 (290-631)
- FISKARS Ratcheting Hand Pruner (395083-1001)
- FISKARS BILLHOOK SAW MACHETE 18"" (385071-1002)
- FISKARS Tree Pruner Pole and Pole Saw, 14 ft Pole (393981-1003)
- FISKARS Soft Grip Bypass Pruner (79436997)
- FISKARS SAW POWERTOOTH 15"" (393440-1001)
- FISKARS Bypass Lopper Powr-Lever (391381-1014)
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- Fiskars Shears, Pruners & Loppers