Shop All Shears, Pruners & Loppers
This Product is Discontinued
Fiskars
Pruner, 2 In.L, Steel, 1 In. Capacity (Discontinued)
Mfr # 398393-1002
Zoro # G4388027
This Product is Discontinued
Key Features
- Handle Material Metal
- Blade Material Steel
- Cutting Capacity 1 in
- Overall Length 8 in
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiskars
- MFR # 398393-1002
- Zoro # G4388027
- UPC # 046561188405
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8 in |
Blade Length | 2 in |
Details
Handle Material | Metal |
Blade Material | Steel |
Cutting Capacity | 1 in |
Features | Corrosion Resistant |
Lock Type | Switch |
Item | Pruner |
Grip Type | Ergonomic |
Handle Color | Silver |
Application | Agriculture |
Includes Cushioned Grip | No |
Pruning Shear Type | Pruner |
Description
Pruner, Application Agriculture, Blade Length 2 in, Blade Material Steel, Cutting Capacity 1 in, Features Corrosion Resistant, Grip Type Ergonomic, Handle Color Silver, Handle Material Metal, Includes Cushioned Grip No, Lock Type Switch, Overall Length 8 in, Pruning Shear Type Pruner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.