Shop All Scissors
Fiskars
Premier Classic Scissors, 8" Long, Orange Straight Handle
Mfr # 142440-1002
Zoro # G402694712
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Orange
- Blade Material Titanium-Bonded Stainless Steel
- Handle Material Plastic with Softgrip® Inserts
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 8" |
Length | 8" |
Details
Color | Orange |
Blade Material | Titanium-Bonded Stainless Steel |
Handle Material | Plastic with Softgrip® Inserts |
Tip Shape | Pointed |
Item | Scissors |
Left/Right Hand | For Left or Right Hand Use |
Weight | 0.176 lbs |
Handle Type | Straight |
Material | Titanium-Bonded Stainless Steel |
Handle Color | Orange |
Primary Application | General Purpose |
Application | General Purpose |
Description
Specifically designed for completing office tasks. Blades are made from the highest grade materials for durability and cutting accuracy. Handles designed for improved control and reduced fatigue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 20 x 14 x 10 RSC, 20x14x10 in (60YP85)
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, XL, Wht, PK500 (HS14251D)
- ILC Replacement For EREPLACEMENTS, Q1338A (Q1338A)
- ROARING SPRING Case of Gummed Pads, 8.5"x11", 50 sheets of White Paper/Pad, glued, 5x5 graph Ruled, 3-Hole Punched (95161cs)
- FISKARS All-purpose Scissors, Recycled, 8", 2/PK, BK PK (FSK1508101002)
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- FISKARS 9 5 In 1 Scissors (01-005692)
- FISKARS Everyday Scissors, 8in Long, 3.25in Cut Length, Black Straight Handle (1067262)
- FISKARS 51 MP GDN Scissors (356922-1009)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- VON KLAUS 5.5in Lister Bandage Scissors, Von Klaus German Surgical Steel (VK140-2514)
- Fiskars Scissors