Shop All Scissors
Fiskars
PERF SG Scissors 8in TI, 6/36
Mfr # 1067265
Zoro # G212029407
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Blade Material Stainless Steel
- Handle Style Softgrip
- Handle Material Rubber
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Length of Cut | 3 in |
Details
Blade Material | Stainless Steel |
Handle Style | Softgrip |
Handle Material | Rubber |
Tip Shape | Pointed |
Item | Scissors |
Handle Design | Ergonomic |
Handle Color | Gray |
Application | Multipurpose |
Hand Orientation | Right-Hand |
Pivot Type | Screw |
Insulated | No |
Spring Assist Handle | No |
Material Application | Cardboard, Paper, Photos |
Includes Wire Stripping Notch | No |
Non-Sparking | No |
Description
Scissors, Application Multipurpose, Blade Material Stainless Steel, Bottom Finger Hole Length Not Applicable, Cutting Capacity Not Applicable, Hand Orientation Right-Hand, Handle Color Gray, Handle Design Ergonomic, Handle Material Rubber, Handle Style Softgrip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Smll, Anti-Statc, Blu, PK500 (HS120222)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- WESTERN PLASTICS Film Perf Cling 20x20 600 (318)
- PILOT Pen, Gel, Frixion, Erase, 0.7, Rd, PK12 (31552BX)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- FISKARS Scissors, 4 in., SS, Fabrics and Upholstery (198080-1006)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- FISKARS Pointed-Tip Kids Scissors Classpack, 5", Assorted Colors, PK12 (95037197)
- FISKARS PERFORM STRGHT SCISSOR8"" (142490-1014)
- WESTCOTT Multipurpose, Scissors, PK2 (13824)
- Fiskars Scissors