Shop All Scissors
This Product is Discontinued
Fiskars
Our Finest Scissors, 8" Length, 3-1/10" Cut, Orange (Discontinued)
Mfr # 99977097J
Zoro # G4065529
This Product is Discontinued
Key Features
- Overall Length 8"
- Color Orange
- Tip Shape Pointed
- Primary Application General Purpose
- Length of Cut 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8" |
Length of Cut | 3.1" |
Length | 8" |
Details
Color | Orange |
Tip Shape | Pointed |
Primary Application | General Purpose |
Handle Type | Offset |
Left/Right Hand | For Right Hand Use |
Material | Stainless Steel with Non-Stick Coating |
Weight | 0.2 lbs |
Description
FiskarsĀ® Our Finest Scissors, 8" Length, 3-1/10" Cut, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.