Fiskars

Machete Axe, 18 in., Curved (Discontinued)


Key Features

  • Handle Material Plastic
  • Handle Length 11 in
  • Overall Length 29 in
  • Head Material Steel
  • Features Heavy Duty Clearing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Handle Length 11 in
Overall Length 29 in
Head Length 18 in
Cutting Edge Length 18 in

Description

Machete Axe, Axe Type Machete Axes, Blade Edge Type Curved, Blade Material Steel, Cutting Edge Length 18 in, Grip Material Plastic, Grip Type Contoured Softgrip, Handle Color Black, Orange, Handle Length 11 in, Handle Material Plastic, Handle Style Straight, Head Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.