Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Fiskars
IsoCore 8lb Maul 36" (Discontinued)
Mfr # 751110-1003
Zoro # G6204998
This Product is Discontinued
Key Features
- Handle Length 3 ft
- Overall Length 36 in
- Head Material Steel
- Features Forged, heat-treated steel is finished with a rust-resistant coating
- Head Weight 8 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 751110-1003
- Zoro # G6204998
- UPC # 611618111103
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 36 in |
Details
Head Material | Steel |
Features | Forged, heat-treated steel is finished with a rust-resistant coating |
Head Weight | 8 lb. |
Item | Maul,36",8 lb. |
Handle Design | Softgrip |
Grip Type | Softgrip |
Heat Treated | Yes |
Handle Style | Straight |
Head Color | Silver |
Non-Magnetic | No |
Includes Cushioned Grip | Yes |
Blade Material | Steel |
Includes Hammer Face | Yes |
Axe Type | Splitting Maul |
Handle Color | Black, Orange |
Anti-Vibration Handle | Yes |
Description
Maul,36 In.,8 lb., Axe Type Splitting Maul, Blade Material Steel, Grip Type Softgrip, Handle Color Black, Orange, Handle Length 3 ft, Handle Style Straight, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.