Shop All Axes, Hatchets, & Splitting Wedges
Fiskars
IsoCore 8 lb Maul (36")
Mfr # 751110-1004
Zoro # G1014068
product price: $59.39
/ea
Sold in multiples of 2 for $118.78
$118.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 751110-1004
- Zoro # G1014068
- UPC # 611618111103
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Details
Item | IsoCore 8 lb Maul (36") |
Description
IsoCore 8 lb Maul (36 In.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.061 In, Black (911106100)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310101)
- TOUGHBUILT 26" Massive Mouth Bag - Fanatic (TB-60-26)
- KIPP Adjustable Handle Size: 1, , 1/4-20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21)
- FISKARS Single Bit Splitting Axe 28 in. Fiberglass Handle (378541-1003)
- FISKARS 2312 Splitting Axe (378531-1002)
- FISKARS SPLITTING AXE 36"" (378841-1004)
- FISKARS IsoCore 7511101001 Wood Splitting Maul, Premium Head, 128 oz Head, Steel Head, Wood Handle (751110-1003/1)
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- FISKARS Axe, Splitting, Forged Steel, 36 in. (375841-1001)
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- Fiskars Hammers and Striking Tools