Shop All Axes, Hatchets, & Splitting Wedges
Fiskars
Hatchet, 9 in., Hooked
Mfr # 385081-1008
Zoro # G2095768
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Length 9 in
- Overall Length 18 in
- Head Material Steel
- Features Clearing Thick Roots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 385081-1008
- Zoro # G2095768
- UPC # 046561802325
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 9 in |
Overall Length | 18 in |
Cutting Edge Length | 9 in |
Head Length | 9 in |
Description
Hatchet, Axe Type Hatchets, Blade Edge Type Curved, Blade Material Steel, Cutting Edge Length 9 in, Grip Material Plastic, Grip Type Contoured Softgrip, Handle Color Black, Orange, Handle Length 9 in, Handle Material Plastic, Handle Style Straight, Head Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet (DCE555D2)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- DEWALT Cordless Drywall Sander, Cordless, 20.0 V (DCE800P2)
- M.A. FORD Twister Gp 5X Drill, 8.10Mm (22431890)
- FISKARS IsoCore 7511101001 Wood Splitting Maul, Premium Head, 128 oz Head, Steel Head, Wood Handle (751110-1003/1)
- FISKARS 2312 Splitting Axe (378531-1002)
- FISKARS Axe Sharpener (78616984J)
- FISKARS MACHETE SAW STEEL 18"" (370500-1001)
- FISKARS Maul Wdsplt Diamd 6Lb (751120-1001)
- FISKARS MAUL 36"" 8 LB (751110-1001)
- MILWAUKEE TOOL 26" Splitting Axe (48-22-9062)
- Fiskars Axes, Hatchets, & Splitting Wedges