Shop All Hand Saws
Fiskars
Hand Saw, 6 in Blade L, Metal/Wood
Mfr # 730400-1001
Zoro # G210374974
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal, Wood
- Blade Length 6 in
- Teeth per Inch 13, 24
- Blade Material Steel
- Blade Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Length | 6 in |
Blade Width | 3/4 in |
Overall Length | 12 in |
Details
Hand Saw Application | Metal, Wood |
Item | Hand Saw |
Teeth per Inch | 13, 24 |
Blade Material | Steel |
Features | Full Lifetime Warranty, Lanyard Hole, One-Handed, Flip-Open Design, Front-Loading Blade Change |
Blade Thickness | 0.9 mm |
Hand Saw Product Type | Folding Utility Saw |
Material Application | Metal, Wood |
Handle Style | Ergonomic |
Tooth Grind | Triple Ground |
Description
Hand Saw, Blade Length 6 in, Blade Material Steel, Blade Thickness 0.9 mm, Blade Width 3/4 in, Features Full Lifetime Warranty, Lanyard Hole, One-Handed, Flip-Open Design, Front-Loading Blade Change, Hand Saw Application Metal, Wood, Hand Saw Product Type Folding Utility Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 3/4 in L (J5441R-1/2)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- FISKARS Hand Saw, 6 in Blade L, Drywall/Metal (730100-1001)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- FISKARS Hand Saw, 22 in Blade L, PVC/Wood (730720-1001)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730500-1001)
- FISKARS Pro Hacksaw (730600-1001)
- IRWIN Drywall Saw, 6 1/2In, 9P (2014100)
- Fiskars Hand Saws