Shop All Hand Saws
Fiskars
Hand Saw, 6 in Blade L, Drywall/Metal
Mfr # 730100-1001
Zoro # G610070247
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Drywall, Metal
- Blade Length 6 in
- Teeth per Inch 8
- Blade Material Steel
- Blade Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Length | 6 in |
Blade Width | 1 in |
Details
Hand Saw Application | Drywall, Metal |
Item | Hand Saw |
Teeth per Inch | 8 |
Blade Material | Steel |
Features | Extended Tang, Fixed Blade Has Ultra-Sharp Tip, Full Lifetime Warranty, Induction-Hardened Teeth, Jab Saw Snaps Into Sheath, Low-Friction Blade Coating Resists Rust and Drywall Dust Build-Up, Rasp On Non-Sawing Side of Blade, Reinforced Metal Pommel End, Sheath Features a Belt Clip and Hang Hole for Storage |
Blade Thickness | 1.6 mm |
Hand Saw Product Type | Jab Saw |
Material Application | Drywall, Metal |
Tooth Grind | Triple Ground |
Description
Hand Saw, Blade Length 6 in, Blade Material Steel, Blade Thickness 1.6 mm, Blade Width 1 in, Features Extended Tang, Fixed Blade Has Ultra-Sharp Tip, Full Lifetime Warranty, Induction-Hardened Teeth, Jab Saw Snaps Into Sheath, Low-Friction Blade Coating Resists Rust and Drywall Dust Build-Up, Rasp On Non-Sawing Side of Blade, Reinforced Metal Pommel End, Sheath Features a Belt Clip and Hang Hole for Storage, Hand Saw Application Drywall, Metal, Hand Saw Product Type Jab Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/4 Dia, 1, Tubular Roll (SQ-5-35)
- WELDY hot-air hand tool, two fast temperature switching stages (HG 330-B)
- KIPP Adjustable Handle Size: 2, M08X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X50)
- IRWIN Aviation Snip, Left/Straight, 10 in, Hot Drop Forged Blades (2073111)
- FISKARS Hand Saw, 20 in Blade L, PVC/Wood (730710-1001)
- FISKARS Hand Saw, 10 in Blade L, PVC/Wood (730510-1001)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- FISKARS Hand Saw, 22 in Blade L, PVC/Wood (730720-1001)
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- Fiskars Hand Saws