Shop All Hand Saws
Fiskars
Hand Saw, 15 in Blade L, PVC/Wood
Mfr # 730700-1001
Zoro # G910374977
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application PVC, Wood
- Blade Length 15 in
- Teeth per Inch 9
- Blade Material Steel
- Blade Thickness 0.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Blade Length | 15 in |
Blade Width | 4 1/2 in |
Details
Hand Saw Application | PVC, Wood |
Item | Hand Saw |
Teeth per Inch | 9 |
Blade Material | Steel |
Blade Thickness | 0.9 mm |
Features | 45 Degrees and 90 Degrees Angle Guides, Full Lifetime Warranty, Hang Hole for Storage, Included Sheath, Rust-Resistant Blade Coating, Sheath Has A Built-In Carpenter Pencil Holder |
Hand Saw Product Type | Carpenter Saw |
Material Application | PVC, Wood |
Handle Style | Ergonomic |
Tooth Grind | Triple Ground |
Description
Hand Saw, Blade Length 15 in, Blade Material Steel, Blade Thickness 0.9 mm, Blade Width 4 1/2 in, Features 45 Degrees and 90 Degrees Angle Guides, Full Lifetime Warranty, Hang Hole for Storage, Included Sheath, Rust-Resistant Blade Coating, Sheath Has A Built-In Carpenter Pencil Holder, Hand Saw Application PVC, Wood, Hand Saw Product Type Carpenter Saw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86122)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-38061)
- SUMITOMO Body Drill, 0.750" Shank dia. (SMDH067M)
- INGERSOLL-RAND Impact Wrench Boot, 1 Number of Pieces (231-BOOT)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730500-1001)
- FISKARS Hand Saw, 6 in Blade L, Drywall/Metal (730100-1001)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- FISKARS Hand Saw, 20 in Blade L, PVC/Wood (730710-1001)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- FISKARS Hand Saw, 10 in Blade L, PVC/Wood (730510-1001)
- CROWN TOOLS 12 Inch 305mm Tenon Saw Brass Back, 13 TPI - Full Handle (20202)
- Fiskars Hand Saws