Shop All Hand Saws
Fiskars
Hand Saw, 10 in Blade L, PVC/Wood
Mfr # 730510-1001
Zoro # G010473365
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application PVC, Wood
- Blade Length 10 in
- Teeth per Inch 13
- Blade Material Steel
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Length | 10 in |
Blade Width | 1 3/4 in |
Details
Hand Saw Application | PVC, Wood |
Item | Hand Saw |
Teeth per Inch | 13 |
Blade Material | Steel |
Frame Material | Metal |
Blade Thickness | 0.6 mm |
Features | Folding Mechanism Prevents Exposed Teeth, Full Lifetime Warranty, Hooked End, Lanyard Hole for Storage and Tethering |
Tooth Grind | Triple Ground |
Material Application | PVC, Wood |
Replaceable Blade | Yes |
Hand Saw Product Type | Carpenter Saw |
Handle Style | Ergonomic |
Description
Hand Saw, Blade Length 10 in, Blade Material Steel, Blade Thickness 0.6 mm, Blade Width 1 3/4 in, Features Folding Mechanism Prevents Exposed Teeth, Full Lifetime Warranty, Hooked End, Lanyard Hole for Storage and Tethering, Frame Material Metal, Hand Saw Application PVC, Wood, Hand Saw Product Type Carpenter Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 2 3/4 in L (J4990R-8M)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730500-1001)
- FISKARS Hand Saw, 15 in Blade L, PVC/Wood (730700-1001)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- FISKARS PULL SAW FOLDNG FLUSH 6in. (730500-1001)
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- FISKARS Hand Saw, 20 in Blade L, PVC/Wood (730710-1001)
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- Fiskars Hand Saws