Shop All Shears, Pruners & Loppers
Fiskars
Fiskars Inc P-Powertooth Soft Grip Folding Saw- Black 10 Inch 390470-1002
Mfr # 502972
Zoro # G703983140
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 502972
- Zoro # G703983140
- UPC # 46561190477
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
POWERTOOTH SOFT GRIP FOLDING SAWIdeal for cutting thick branches Powertooth blade with razor-sharp, triple ground teeth powers through wood faster Blade locks in two different open positions, optimized for overhand cuts and undercuts Fully hardened, precision-ground steel blade stays sharp Blade folds and locks for safe storage and transportation. Handle hang hole offers convenient storage.
UPC : 046561190477
Color : BLACK
Size : 10 INCH
Length : 5
Width : 1
Height : 14.75
Product Type : Tools - Pruning & Trimming Tools / Saws
Shipping Dimensions: 5x1x14.75
UPC : 046561190477
Color : BLACK
Size : 10 INCH
Length : 5
Width : 1
Height : 14.75
Product Type : Tools - Pruning & Trimming Tools / Saws
Shipping Dimensions: 5x1x14.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Spray Body Cap for 1800 Series (1800CAPS)
- ESPOMAMPANY 18LB Holly Tone (HT18)
- MTD Knob-Wing 5/16-18 (720-04124)
- BON TOOL Bon 50-532 Steel Repl Handles For Barrows Pro Grade (Pr) (50-532)
- FISKARS 10 in Carabiner Sliding Saw (92586935J)
- FISKARS Micro Tip Pruning Snips (399240-1003)
- FISKARS Lopper, 32 in. L, Hardened Steel (394801-1005)
- FISKARS 28 Bypass Lopper (391381-1014)
- FISKARS Steel Curved Pruners (1074380)
- FISKARS Tele Pruning Pruner (92406935)
- ARS 20" Professional Hedge Shear (HS-K800R)
- Fiskars Shears, Pruners & Loppers