Shop All Shears, Pruners & Loppers
Fiskars
Fiskars 7699739 14 in. Steel Curved Hedge Shears
Mfr # 7699739
Zoro # G203897114
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 7699739
- Zoro # G203897114
- UPC # 46561191795
- Country of Origin Unknown
- Category Shears, Pruners & Loppers
Description
14 in. Steel Curved Hedge Shears
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Handle Length: 14 in.
- Material: Steel
- Blade Type: Curved
- Blade Length: 8 in.
- Maximum Cutting Thickness: 0.125 in.
- Coated Blades: Yes
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Head Gasket 465-094 For Tecumseh 34923A (465-094)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X40)
- YARD BUTLER Hose Hanger, Wall Mount (IHCWM-1)
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 70 oz. (713852903824)
- FISKARS Fiskars Inc P-Powertooth Soft Grip Folding Saw- Black 10 Inch 390470-1002 (502972)
- FISKARS Fiskars Consumer Prod Inc 751110-1001 36 in. Handle Maul; 8 lbs. (202305)
- FISKARS 28 Bypass Lopper (391381-1014)
- FISKARS Micro Tip Pruning Snips (399240-1003)
- FISKARS Telescop Bypass Lopper (391681-1009)
- FISKARS Hedge Shear Power-Lever (391814-1011)
- GARDENCARE Onion and Sheep Heavy Duty Shear (GA146574)
- Fiskars Lawn & Garden Tools