Shop All Planters & Window Boxes
Fiskars
Fiskars 477125-1001 12 in. Chocolate Deck Rail Planter
Mfr # 183114
Zoro # G003795528
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 183114
- Zoro # G003795528
- Country of Origin United States
- Category Planters & Window Boxes
Description
Features
- Deck rail planter
- Designed to fit both 4 in. & 6 in. deck
- Patio or fence railings
- Compression fit
- With guides to secure with screws for added stability
- All weather durability with uv protection.
- Size - 12 in.
- Color - Chocolate
- Dimension - 12 x 12 x 9.13 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Chainsaw Scrench, 13mm X 19mm (57-017)
- MARANDA GAMES Ladderball Pro Steel (53902)
- NYLGLO Nevada State Flag, 3x5 Ft (143360)
- ARMATRON Flowtron® Electronic Insect Killer, 1 Acre - BK40D (BK40D)
- RED STAR Different Size Nested Planters, Set of 3 (PM-Pot3G)
- SOUTHERN PATIO Plntr Rld Rm Win Bx W/Try 30In (WB3012TC)
- PERFECTPATIO Stackable Plant Stand (PE22839)
- DOWN UNDER WHELD PLANT STND BK 14""D (S14410)
- BLOEM TERRAPOT TRCOT 6"" (50006C)
- PANACEA PLANTER HANG W/LINR14""GR (88503)
- COMMERCIAL ZONE CZ 724018 StoneTec 18'' x 18'' Aspen Planter (278724018)
- Fiskars Planters & Window Boxes