Shop All Planters & Window Boxes
Fiskars
Fiskars 477121-1001 12 in. Clay Rail Planter
Mfr # 173144
Zoro # G203795540
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 173144
- Zoro # G203795540
- Country of Origin United States
- Category Planters & Window Boxes
Description
Features
- Size - 12 in.
- Clay Deck rail planter
- Designed to fit both 4 & 6 in. deck
- Patio or fence railings
- Compression fit With guides to secure with screws for added stability
- All weather durability with uv protection.
- Dimension - 12 x 12 x 9.13 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Ergo Weeder Tool (384200-1001)
- SUNBELT Belt, Deck 60" Side Discharge 0" x0" x0" (A-604494)
- THE OUTDOOR PLUS Emergency Stop Button with Key (OPT-ESTOPKEY)
- NATIONAL HARDWARE JAMB LATCH W/7""HOOK ZINC (N161-760)
- NATURE SPRING Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) (958768LDQ)
- PLANTATION PRODUCTS 11 x 22 in. Plant Seed Tray Kit (PL571668)
- POT TOES POT TOES TERRA COTTA 6PK (PT-06TCCS)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Endless Diamond Symmetric Pattern Crackled Body Blue Set of 2 (55720)
- TDI BRANDS TDI Brands 39-110367N Tierra Garden End Cap Plant Stand (39-110367N)
- LUXEN HOME Luxen Home 24.8in. H Tall White MgO Planter (WHPL1149)
- GRONOMICS Gronomics REGB 18-34 Rustic Elevated Garden Bed (REGB 18-34)
- Fiskars Planters & Window Boxes