Shop All Shears, Pruners & Loppers
Fiskars
Fiskars 385091-1002 24 in. Clearing Machete
Mfr # 202307
Zoro # G204039292
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 202307
- Zoro # G204039292
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- Clearing machete
- Use for clearing & cutting back thick brush
- Fast growing vegetation, Vines, Palms, Fronds & ornamental grasses in your yard & garden
- 15 in. blade clears large areas with wide
- Powerful swings
- Curved blade profile helps prevent the blade from sticking in dense growth
- Strategic grip system lets you choke up for precision work
- Grip the middle for general use or grip the end for maximum force
- 1 handed use
- Hardened steel blade stays sharp through heavy use
- Rust resistant
- Low friction coating glides through tough materials without sticking
- Thoughtfully applied softgrip touchpoints reduce blisters contoured
- Textured handle improves grip & draws sweat away from your palm
- Curved handle end keeps the tool safely & securely in hand when swinging with maximum force
- Finger guard offers added protection for safe use
- Includes nylon carrying sheath
- Size - 24 in.
- Dimension - 2.1 x 7.9 x 25.6 in.
- Item Weight - 2.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Flying Fun Toy Swing - Indoor/Outdoor Hanging Rope Swinging Seat Spinner (Green) (SLSWNG100GN)
- A.R. NORTH AMERICA Rear Cover, RSV-Black (AR2760110)
- YARD BUTLER Wall Mount Swivel Reel (ISRWM-180)
- LAWN GENIE AUTO VALVE DIAPHRAGM (L13000)
- FISKARS 15 Pruner Saw Blade (93336966K)
- FISKARS Soft Grip Bypass Pruner (79436997)
- FISKARS Trad Bypass Pruner (391091-1013)
- FISKARS TREE PRUNER BLADE 12"" (93356920)
- FISKARS Lopper, 32 in. L, Hardened Steel (394801-1005)
- FISKARS Fiskars Consumer Prod Inc 751210-1001 36 in. Handle Pick; 5 lbs. (202306)
- HICKOK Replacement Tree Lopper Blade (400)
- Fiskars Lawn & Garden Tools