Shop All Garden Hoses
Fiskars
Fiskars 18058025 0.63 in. x 25 ft. 18 Series Rubber Hose
Mfr # 165768
Zoro # G803922261
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 165768
- Zoro # G803922261
- Country of Origin United States
- Category Garden Hoses
Description
Features
- 18 series
- Size - 5/8 in. x 25 ft.
- Rubber hose
- Reinforced rubber for commercial & hot water use
- Handles hot water up to 180 degrees fahrenheit
- 400 psi burst strength
- Full flo metal couplings for unrestricted water flow
- Double cord reinforced
- Kink resistant & flexible
- Resistant to minor abrasions & weather.
- Dimension - 13 x 13 x 3 in.
- Item Weight - 5.18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Llama Q Ara Blue Check Flag Canvas House (PA2551222)
- BIRD BARRIER Bat Removal Cone, 6 in., PK6 (N8-PC15)
- A.R. NORTH AMERICA Oil Cap (AR1980380)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1012)
- FISKARS Gilmour Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green (864501-1021)
- FISKARS SOAKER HOSE 5/8""X50' BLK (827501-1001)
- FISKARS Hose Soakr Flat 5/8X25 (870251-1001)
- FISKARS 0.62 in. x 50 ft. Gilmour Flexogen Hose (FI311716)
- FISKARS Hose Commrcl Red3/4X100 (841001-1004)
- FISKARS Gilmour Flexogen 5/8 in. D X 75 ft. L Heavy Duty Garden Hose Green (864751-1017)
- TEKNOR APEX Neverkink Water Hose 5/8" x 75' (860275)
- Fiskars Garden Hoses