Shop All Arts & Crafts
Fiskars
Cutting Mat, Self-Healing, 8 x 8 In, Gray
Mfr # 01-001625
Zoro # G4553211
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 8 in
- Color Gray
- Type Self-Healing
- Use With Rotary Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 01-001625
- Zoro # G4553211
- UPC # 020335013421
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Width | 8 in |
Length | 8 in |
Length (In.) | 8 |
Width (In.) | 8 |
Details
Item | Cutting Mat |
Color | Gray |
Type | Self-Healing |
Use With | Rotary Cutters |
Graduation Degrees | 30 Degrees , 45 Degrees , 60 Degrees |
Graduation (Deg.) | 30, 45, 60 |
Thickness (In.) | 1/4 |
Characteristics | Rotates For Cutting And Trimming Fabric At Easier Angles, Easy-To-Read Measuring Grid |
Graduations | cm, in |
Thickness | 1/4 in |
Description
Cutting Mat, Self-Healing, Length 8 in, Width 8 in, Thickness 1/4 in, Color Gray, Graduation Degrees 30 Degrees , 45 Degrees , 60 Degrees , Graduations cm, in, Use With Rotary Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- AKRO-MILS Art Box, Clear, 14 x 8-1/8 x 8-1/8" (09514CFT)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- FISKARS Cutting Mat, Self-Healing, 14x14 In, Gray (100590-1003)
- HANDY ART Washable Finger Paint, Black, 16 oz., 6PK (241055)
- PACON Rainbow Kraft Paper, 36"x1000ft., White (63000)
- PACON SunWorks® Construction Paper, Orange, 12x18in, PK250 (P6607)
- PRISMACOLOR Prismacolor 002457 Premier Non-Toxic Soft Core Waterproof Colored Pencil Set; Assorted Color; Set - 72 (2457)
- PACON Art Rolls, 36"x1000ft., Frost White (5987)
- AVERY Heat Transfer Paper for Light Fabrics, 8 (3275)
- Fiskars