Shop All Shears, Pruners & Loppers
This Product is Discontinued
Fiskars
Compact Clearing Hook, 13in., Carbon Steel (Discontinued)
Mfr # 385061
Zoro # G2095786
This Product is Discontinued
Key Features
- Handle Material Fiber Composite
- Blade Material Steel
- Overall Length 13 in
- Features For Clearing Soft Fibrous Plants
- Blade Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiskars
- MFR # 385061
- Zoro # G2095786
- UPC # 046561802288
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 13 in |
Blade Length | 6 in |
Details
Handle Material | Fiber Composite |
Blade Material | Steel |
Features | For Clearing Soft Fibrous Plants |
Item | Compact Clearing Hook |
Handle Color | Orange |
Grip Type | Textured |
Blade Type | Hook |
Application | Agriculture |
Includes Sheath | Yes |
Sheath Material | Nylon |
Blade Edge Type | Serrated, Smooth |
Description
Compact Clearing Hook, Application Agriculture, Blade Length 6 in, Blade Material Steel, Blade Type Hook, Features For Clearing Soft Fibrous Plants, Handle Color Orange, Handle Material Fiber Composite, Overall Length 13 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.